Overview
Mfr description
AC-40-3XP HEAT EXCHANGER
- Thermal capacity to 100 hp (75 Kw)
- Computerized selection program
- Standard ports NPT, optional SAE straight thread or flange connections
- Optional: built-in bypass relief valve
- Operating temperature of 300° F and pressure of 300PSI
- Computer generated data sheet available for any application
- Custom designs to fit your needs
- Cools: Fluid Power Systems, Lubrication Systems, Hydraulic Presses, Gear Drives, Torque Convertors, Machine Tools, Etc.
Specifications
- SeriesAC
- Unit Size40
- Port Size1-1/4 NPT
- Body MaterialSteel
- Tubing MaterialCopper
- Overall Length41.63 in
- Overall Height38.00 in
- Overall Width19.63 in
- Mounting Hole Spacing43.63 in
- Manufacturer Catalog
- Max Operating Temperature300 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data