Overview
Mfr description
ACF-10-3XP HEAT EXCHANGER
- Thermal capacity to 100 hp (75 Kw)
- Computerized selection program
- Standard ports NPT, optional SAE straight thread or flange connections
- Optional: built-in bypass relief valve
- Operating temperature of 300° F and pressure of 300PSI
- Computer generated data sheet available for any application
- Custom designs to fit your needs
- Cools: Fluid Power Systems, Lubrication Systems, Hydraulic Presses, Gear Drives, Torque Convertors, Machine Tools, Etc.
Specifications
- SeriesACF
- Unit Size10
- Port Size1 NPT
- Body MaterialSteel
- Tubing MaterialCopper
- Cabinet CoatingEnamel Paint
- Overall Length19.00 in
- Overall Height14.38 in
- Overall Width17.13 in
- Mounting Hole Spacing21.00 in
- Manufacturer Catalog
- Max Operating Temperature300 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data