Motion
R432007118

AVENTICS
R432007118

Round Body Non-Repairable Air Cylinder - Miniature, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 3.0000 in Stroke Length, Clevis Mount
MI ITEM #00498629
MFR #R432007118
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432007118

Round Body Non-Repairable Air Cylinder - Miniature, Double-Acting, .4375 in Rod Size, 1.5000 in Bore Diameter, 3.0000 in Stroke Length, Clevis Mount
MI ITEM #00498629
MFR #R432007118

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R432007118 1.5X3 MC, DA PIVOT/NOSE MNT

Specifications

  • Piston Action
    Double-Acting
  • Cylinder Size
    Miniature
  • Bore Diameter
  • Stroke
    3.000 in
  • Rod Type
    Single Rod
  • Rod Size
    .4375 in
  • Cushion Type
    None
  • Rod Size / Thread
    7/16-20 Male UNF-2A
  • Operating Pressure Range
    +23 to +250 psi
  • Operating Temperature Range
    -10 to +165 °F
  • Body Material
    Stainless Steel
  • Port Size
    1/8 NPTF
  • Port Thread Standard
    NPTF
  • Port Gender
    Female
  • Maximum Operating Pressure
    +250 psi
  • Minimum Operating Pressure
    +23 psi
  • Rod Gender
    Male
  • Rod Thread Standard
    UNF-2A
  • Mounting Type
    Clevis Mount
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text