Motion
6AC134A XREEL

GATES RUBBER CO
6AC134A XREEL

PolarSeal® Hydraulic Refrigeration System Hose - 5/16 in ID, 0.75 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
MI ITEM #00499411
MFR #6AC134A XREEL
Price$4.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6AC134A XREEL

PolarSeal® Hydraulic Refrigeration System Hose - 5/16 in ID, 0.75 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
MI ITEM #00499411
MFR #6AC134A XREEL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4.91/ft

Specifications

Dimensions

  • Dash Size
    6
  • Hose Dash Size
    6
  • Length
    340 ft / 104 m
  • Minimum Bend Radius
    2 in /50.8 mm
  • Nominal Hose Inner Diameter  
    5/16 in
  • Nominal Hose Outer Diameter  
    0.75 in
  • Segment Length Range
    Maximum of 350 ft
  • Weight
    0.20 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    2000 psi / 137.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Cover Type
    Standard
  • Hose Covering Material
    EPDM Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33530903
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053109924
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +125°C / +257 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Operating Temperature Range
    -22 to 257 °F
  • Physical Resistance
    Heat, Oil
  • Recommended Use
    PolarSeal® Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
  • Reinforcement Type
    2-spiral, polyester, Nylon barrier
  • Standards Met
    D.O.T. FMVSS, SAE
  • Trademark
    PolarSeal® Hose
  • Tube Color
    Black
  • Tube Material
    Polychloroprene (Neoprene) - Type A
  • Typical Applications
    Automotive
  • UPC_NO
    072053109924
  • Working Pressure
    500 psi / 34.5 bar

Overview

Mfr description
6AC134A POLAR SEAL REFRIG.HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought