Motion
12AC134A XREEL

GATES RUBBER CO
12AC134A XREEL

PolarSeal® Hydraulic Refrigeration System Hose - 5/8 in ID, 1.13 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
MI ITEM #00499414
MFR #12AC134A XREEL
Price$10.27/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12AC134A XREEL

PolarSeal® Hydraulic Refrigeration System Hose - 5/8 in ID, 1.13 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
MI ITEM #00499414
MFR #12AC134A XREEL

Mfr description
12AC134A POLAR SEAL REFRIG.HOSE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.27/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Length
    175 ft / 53 m
  • Minimum Bend Radius
    5 in /127 mm
  • Nominal Hose Inner Diameter  
    5/8 in
  • Nominal Hose Outer Diameter  
    1.13 in
  • Segment Length Range
    Maximum of 350 ft
  • Weight
    0.38 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    2000 psi / 137.9 bar
  • Color
    Black
  • Country of Origin
    US
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Cover Type
    Standard
  • Hose Covering Material
    EPDM Rubber
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    33530918
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053111101
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +125°C / +257 °F
  • Minimum Temperature
    -30°C / -22 °F
  • Operating Temperature Range
    -22 to 257 °F
  • Physical Resistance
    Heat, Oil
  • Recommended Use
    PolarSeal® II Hose is recommended for most refrigerant blends and compressor lubricants in automotive and heavy-duty truck air conditioning systems where signifcant reduction in permeation and moisture ingression is desired. Gates PolarSeal II derives its performance from a proprietary polyamide barrier and exceptional compounding, making it compatible with R134a, R12, and R1234yf refrigerant.
  • Reinforcement Type
    2-spiral, polyester, Nylon barrier
  • Standards Met
    D.O.T. FMVSS, SAE
  • Trademark
    PolarSeal® II Hose
  • Tube Color
    Black
  • Tube Material
    Polychloroprene (Neoprene) - Type A
  • Typical Applications
    Automotive
  • UPC_NO
    072053111101
  • Working Pressure
    500 psi / 34.5 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)