Motion
10AC134A X25FT

GATES RUBBER CO
10AC134A X25FT

PolarSeal® Hydraulic Refrigeration System Hose - 1/2 in ID, 1 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
MI ITEM #00499417
MFR #10AC134A X25FT
Your Price$284.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10AC134A X25FT

PolarSeal® Hydraulic Refrigeration System Hose - 1/2 in ID, 1 in OD, 500 psi / 34.5 bar Working Pressure, 2000 psi / 137.9 bar Burst Pressure, EPDM Rubber Cover, Nitrile Tube
MI ITEM #00499417
MFR #10AC134A X25FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$284.51/each(List $327.19)

Overview

Mfr description
85666 10AC134A X25FT 3353-0911 HOSE

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053111040
  • Working Pressure
    500 psi / 34.5 bar
  • Burst Pressure
    2000 psi / 137.9 bar
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    EPDM Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Textile
  • Operating Temperature Range
    -22 to 257 °F
  • UPC_NO
    072053111040
  • Color
    Black
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Dash Size
    10
  • Segment Length Range
    Maximum of 350 ft
  • Physical Resistance
    Heat, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    D.O.T. FMVSS, SAE
  • Manufacturer Catalog
  • Typical Applications
    Automotive
  • Tube Material
    Polychloroprene (Neoprene) - Type A
  • Cover Color
    Black
  • Cover Material
    EPDM
  • Length
    25 ft / 8 m
  • Weight
    8.00 lbs
  • Manufacturer Catalog Number
    33530911
  • Hose Dash Size
    10
  • Cover Type
    Standard
  • Trademark
    PolarSeal® Hose
  • Tube Color
    Black
  • Recommended Use
    PolarSeal® Hose is designed for environmentally-safe liquid and gaseous R134a and R12 refrigerant applications in automotive air conditioning and industrial systems, including tractors, construction trucks, and mobile and stationary refrigeration units. Designed to minimize permeation of R134a and R12 refrigerant.
  • Reinforcement Type
    2-spiral, polyester, Nylon barrier
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +125°C / +257 °F
  • Minimum Temperature
    -30°C / -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text