Motion
10ACA-10FSX45

GATES RUBBER CO
10ACA-10FSX45

Hose End - Aluminum Material, 1/2 in Hose ID
MI ITEM #00499437
MFR #10ACA-10FSX45
Price$20.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-10FSX45

Hose End - Aluminum Material, 1/2 in Hose ID
MI ITEM #00499437
MFR #10ACA-10FSX45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.10/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • Hose Cut-Off Factor
    2.3500 in, 59.70 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.6300 in
  • Outer Diameter
    3.6300 in
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.20 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Configuration
    Bent Tube
  • Connection 2 Short Name
    SAE 45
  • Connection Type
    SAE 45 ° Flare
  • Country of Origin
    US
  • End 1 Style
    SAE 45° Flare
  • End Type 1
    FSX45
  • Fitting Type
    SAE 45° Flare
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45202-1010
  • Manufacturer Upc Number
    072053412581
  • Material
    Aluminum
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Thread Type
    SAE 45 °Flare
  • UPC_NO
    072053412581

Overview

Mfr description
10ACA-10FSX45 FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought