Motion
10ACA-10FTON90

GATES RUBBER CO
10ACA-10FTON90

733200785 Barbed to SAE ORFS 90° Elbow Tubing Fitting - 7/8 in
Mi Item #00499492
MFR #10ACA-10FTON90
Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-10FTON90

733200785 Barbed to SAE ORFS 90° Elbow Tubing Fitting - 7/8 in
Mi Item #00499492
MFR #10ACA-10FTON90

Mfr description
10ACA-10FTON90 FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.68/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End Size/Type
    7/8 in
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.5000 in
  • Overall Length
    3 in
  • Thread Size 1
    7/8-14
  • Weight
    0.20 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Body Material
    Aluminum
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    SAE ORFS
  • Country of Origin
    US
  • End Type 1
    FTON90
  • Fitting Connection Family
    Barbed to SAE ORFS
  • Fitting Shape
    90° Elbow
  • Fitting Type
    SAE Tube O-Ring Nut
  • Flow Control Type
    None
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053413151
  • ManufacturerName (description attribute)
    Gates
  • Material
    Aluminium
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    O-Ring
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    No
  • UPC_NO
    072053413151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)