Motion
10ACA-14.5MMFA

GATES RUBBER CO
10ACA-14.5MMFA

Hose End - Aluminum Material, 1/2 in Hose ID, Male
Mi Item #00499518
MFR #10ACA-14.5MMFA
Price$39.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10ACA-14.5MMFA

Hose End - Aluminum Material, 1/2 in Hose ID, Male
Mi Item #00499518
MFR #10ACA-14.5MMFA

Mfr description
10ACA-14.5MMFA FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.72/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5710 in
  • Dash Size
    14.5
  • End 1 Size
    0.5710 in
  • End 2 Size
    0.5000 in
  • Hose Cut-Off Factor
    1.8700 in, 47.50 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.1200 in
  • Outer Diameter
    0.5710 in
  • SAE Size
    -10
  • Size
    0.5710 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.34 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Connection 1 Short Name
    Metric
  • Connection 2 Short Name
    Hose Barb
  • Connection Type
    Male Metric Flareless
  • Country of Origin
    US
  • End 1 Style
    Male Metric Flareless
  • End Gender
    Male
  • End Type 1
    MMFA
  • Fitting Connection Family
    Metric
  • Fitting Shape
    Straight
  • Fitting Type
    Flareless Tube
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45935-1015
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053413410
  • Material
    Aluminum
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Compression
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60 °
  • Thread Standard
    Metric
  • Thread Type
    Male Metric Flareless
  • Type
    Male Metric Flareless
  • UPC_NO
    072053413410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)