Motion
12ACA-12FSL

GATES RUBBER CO
12ACA-12FSL

Hose End - Aluminum Material, 5/8 in Hose ID
Mi Item #00499526
MFR #12ACA-12FSL
Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12ACA-12FSL

Hose End - Aluminum Material, 5/8 in Hose ID
Mi Item #00499526
MFR #12ACA-12FSL

Mfr description
12ACA-12FSL FITTING
  • Large range of coupling styles to ensure the right connection; Available in straight, 45° and 90° styles; O-Rings specially compounded for R134a refrigerants also available; PolarSeal II couplings available in pinch-clamp and machine-crimp configurations;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.50/each

Specifications

Dimensions

  • Dash Size
    12
  • Hose Cut-Off Factor
    3.0000 in, 76.20 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    4.2500 in
  • SAE Size
    -12
  • Weight
    0.02 lbs

Details

  • Additional Details
    Systems perform better when using parts that were designed and manufactured to work together. If you use Gates PolarSeal® Air Conditioning Hoses for your applications, use Gates PolarSeal Couplings to complete your assembly. These hose and couplings were designed for a guaranteed, long-lasting fit to give you the best, most reliable performance.
  • Application
    Air Conditioning
  • Compatible Banding Types
    Pinch Clamp
  • Compatible Hose Series
    PolarSeal
  • Configuration
    Straight
  • Connection Type
    Female Ford Spring Lock
  • Country of Origin
    US
  • End 1 Style
    Female Ford Spring Lock
  • End Type 1
    FSL
  • Fitting Type
    Ford Spring Lock
  • For Use With
    PolarSeal Refrigerant Hose
  • Manufacturer Catalog Number
    G45952-1212
  • Manufacturer Compatibility
    Gates PolarSeal
  • Manufacturer Upc Number
    072053413496
  • Material
    Aluminum
  • Product Types
    Coupling
  • Seal Type
    Spring Lock
  • Style
    Straight
  • Swivel
    No
  • Thread Type
    Female Ford Spring Lock
  • Type
    AC Coupling
  • UPC_NO
    072053413496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)