Motion
10C14 XCTN

GATES RUBBER CO
10C14 XCTN

C14 Non-Conductive Hydraulic Hose - 1/2 in ID, 0.65 in OD, 800 psi / 55.2 bar Working Pressure, 3200 psi / 220.6 bar Burst Pressure, Stainless Steel Wire Cover, PTFE Tube
Mi Item #00499577
MFR #10C14 XCTN
Price$22.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14 XCTN

C14 Non-Conductive Hydraulic Hose - 1/2 in ID, 0.65 in OD, 800 psi / 55.2 bar Working Pressure, 3200 psi / 220.6 bar Burst Pressure, Stainless Steel Wire Cover, PTFE Tube
Mi Item #00499577
MFR #10C14 XCTN

Mfr description
10C14XCTN HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.00/ft

Specifications

Dimensions

  • Dash Size
    10
  • Hose Dash Size
    10
  • Length
    200 ft / 61 m
  • Minimum Bend Radius
    6.5 in /165.1 mm
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.65 in
  • Weight
    0.15 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    3200 psi / 220.6 bar
  • Country of Origin
    US
  • Cover Color
    Silver
  • Cover Material
    Stainless Steel Wire 304
  • Cover Type
    Standard
  • Description Keyword
    SAE 100R14 Type A
  • Hose Covering Material
    Stainless Steel Wire
  • Hose Pressure
    Variable Pressure-Low
  • Hose Reinforcement Type
    1 Braid of Stainless Steel Wire
  • Inner Tube Material
    PTFE
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    77521000
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053204322
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +204°C / +400 °F
  • Minimum Temperature
    -54°C / -65 °F
  • Operating Temperature Range
    -65 to 400 °F
  • Physical Resistance
    Abrasion, Oil
  • Recommended Use
    C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
  • Reinforcement Type
    1-braid, stainless steel
  • Standards Met
    SAE 100R14 Type A
  • Trademark
    C14 PTFE Hydraulic Hose
  • Tube Color
    White
  • Tube Material
    PTFE - Type A
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053204322
  • Working Pressure
    800 psi / 55.2 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)