Motion
6C14CT XCTN

GATES RUBBER CO
6C14CT XCTN

C14 Conductive Hydraulic Hose - 5/16 in ID, 0.45 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Stainless Steel Wire Cover, PTFE Tube
MI ITEM #00499580
MFR #6C14CT XCTN
List Price$18.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C14CT XCTN

C14 Conductive Hydraulic Hose - 5/16 in ID, 0.45 in OD, 1500 psi / 103.4 bar Working Pressure, 6000 psi / 413.7 bar Burst Pressure, Stainless Steel Wire Cover, PTFE Tube
MI ITEM #00499580
MFR #6C14CT XCTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.26/ft for your price

Overview

Mfr description
6C14CTXCTN HOSE

Specifications

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    072053204407
  • Working Pressure
    1500 psi / 103.4 bar
  • Burst Pressure
    6000 psi / 413.7 bar
  • Inner Tube Material
    PTFE
  • Hose Covering Material
    Stainless Steel Wire
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    1 Braid of Stainless Steel Wire
  • Operating Temperature Range
    -65 to 400 °F
  • UPC_NO
    072053204407
  • Minimum Bend Radius
    4 in /101.6 mm
  • Dash Size
    6
  • Physical Resistance
    Abrasion, Oil
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Standards Met
    SAE 100R14 Type A
  • Manufacturer Catalog
  • Typical Applications
    Hydraulic
  • Manufacturer Product Page
  • Description Keyword
    SAE 100R14 Type B
  • Tube Material
    PTFE - Type B
  • Cover Color
    Silver
  • Cover Material
    Stainless Steel Wire 304
  • Length
    300 ft / 91 m
  • Weight
    0.11 lbs
  • Manufacturer Catalog Number
    77523600
  • Hose Dash Size
    6
  • Cover Type
    Standard
  • Trademark
    C14 PTFE Hydraulic Hose
  • Tube Color
    White
  • Recommended Use
    C14 PTFE hose is recommended for air compressor discharge, hot oil and fluids, hot and greasy environments.
  • Reinforcement Type
    1-braid, stainless steel
  • Hose Pressure
    Variable Pressure-Low
  • Maximum Temperature
    +204°C / +400 °F
  • Minimum Temperature
    -54°C / -65 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text