Motion
4C14-4MP-SS

GATES RUBBER CO
4C14-4MP-SS

775300015 -
Mi Item #00499601
MFR #4C14-4MP-SS
Price$46.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C14-4MP-SS

775300015 -
Mi Item #00499601
MFR #4C14-4MP-SS

Mfr description
4C14-4MP-SS FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.73/each

Specifications

Dimensions

  • Dash Size
    4
  • Hose Dash Size
    4
  • Hose Inside Diameter
    0.1890 in
  • Thread Size 1
    1/4-18
  • Weight
    0.06 lbs

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C14 & C14CT
  • Manufacturer Upc Number
    072053340631
  • ManufacturerName (description attribute)
    Gates
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053340631
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)