Motion
8C14-6MP-SS

GATES RUBBER CO
8C14-6MP-SS

775300105 -
MI ITEM #00499605
MFR #8C14-6MP-SS
List Price$79.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C14-6MP-SS

775300105 -
MI ITEM #00499605
MFR #8C14-6MP-SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$79.31/each for your price

Overview

Mfr description
8C14-6MP-SS FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.4060 in
  • Material
    Stainless Steel
  • Manufacturer Upc Number
    072053340723
  • UPC_NO
    072053340723
  • Additional Details
    Special tools available to make swage-type installations easy.
  • Weight
    0.09 lbs
  • For Use With
    C14 & C14CT
  • Configuration
    Straight
  • Dash Size
    6
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    8
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text