Motion
12C14-12MP-SS

GATES RUBBER CO
12C14-12MP-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
MI ITEM #00499608
MFR #12C14-12MP-SS
Price$170.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12C14-12MP-SS

Hose End - Stainless Steel Material, 5/8 in Hose ID
MI ITEM #00499608
MFR #12C14-12MP-SS

Mfr description
12C14-12MP-SS FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.54/each

Specifications

Dimensions

  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.0600 in
  • Hose Cut-Off Factor
    1.4400 in, 36.60 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.6300 in
  • Hose Inside Diameter
    5/8 in
  • Inside Diameter
    0.6300 in, 16 mm
  • Length
    2.2100 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    3/4-14
  • Thread Size 1
    3/4-14
  • Weight
    0.25 lbs
  • Width
    1.0600 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Compatible Hose Series
    C14
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MP
  • Fitting Connection Family
    NPT
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    12C14-12MP-SS
  • Manufacturer Upc Number
    072053340686
  • Material
    Stainless Steel
  • Mating Angle
    30 °
  • Port Gender
    Male
  • Product Types
    Coupling
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    SAE100 R14
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Type
    Male Pipe
  • UPC_NO
    072053340686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)