Motion
5C14-4MP-B

GATES RUBBER CO
5C14-4MP-B

Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00499612
MFR #5C14-4MP-B
Price$36.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C14-4MP-B

Hose End - Brass Material, 1/4 in Hose ID, Male
Mi Item #00499612
MFR #5C14-4MP-B

Mfr description
5C14-4MP-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.08/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    1.0200 in, 25.89 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    1.4700 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4-18
  • Thread Size 1
    1/4-18
  • Weight
    0.06 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, Hot oil and fluids, Hot and greasy environments
  • Compatible Hose Series
    C14
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    5C14-4MP-B
  • Manufacturer Compatibility
    Gates crimp specific
  • Manufacturer Upc Number
    072053340815
  • Material
    Brass
  • Mating Angle
    30 °
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hydraulic Coupling
  • Seal Material
    Metal
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    SAE100 R14
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPTF
  • UPC_NO
    072053340815
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)