Motion
10C14-8MP-B

GATES RUBBER CO
10C14-8MP-B

775310055 -
MI ITEM #00499617
MFR #10C14-8MP-B
List Price$54.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-8MP-B

775310055 -
MI ITEM #00499617
MFR #10C14-8MP-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.11/each for your price

Overview

Mfr description
10C14-8MP-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.5000 in
  • Material
    Brass
  • Manufacturer Upc Number
    072053340846
  • UPC_NO
    072053340846
  • Additional Details
    Special tools available to make swage-type installations easy.
  • Weight
    0.18 lbs
  • For Use With
    C14 & C14CT
  • Configuration
    Straight
  • Dash Size
    8
  • End Type 1
    MP
  • Fitting Type
    Pipe - NPTF
  • Hose Dash Size
    10
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Size 1
    1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought