Motion
5C14-5FJSX-B

GATES RUBBER CO
5C14-5FJSX-B

Hose End - Brass Material, 1/4 in Hose ID
Mi Item #00499628
MFR #5C14-5FJSX-B
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
5C14-5FJSX-B

Hose End - Brass Material, 1/4 in Hose ID
Mi Item #00499628
MFR #5C14-5FJSX-B

Mfr description
5C14-5FJSX-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Dash Size
    5
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.2500 in
  • Hex Body
    0.6900 in
  • Hex Size
    0.6900 in
  • Hose Cut-Off Factor
    0.9400 in, 23.89 mm
  • Hose Dash Size
    5
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    1.0100 in
  • SAE Size
    -5
  • Size
    0.5000 in
  • Thread Size
    1/2-20
  • Thread Size 1
    1/2-20
  • Weight
    0.07 lbs
  • Width
    0.6900 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Compatible Hose Series
    C14
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FJSX
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40170-0505B
  • Manufacturer Upc Number
    072053340914
  • Material
    Brass
  • Mating Angle
    37/45 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Standards Met
    SAE 100R14
  • Style
    Straight
  • Swivel
    Yes
  • Thread Angle
    60 °
  • Type
    JIC Female Swivel
  • UPC_NO
    072053340914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)