Motion
8C14-8FJSX-B

GATES RUBBER CO
8C14-8FJSX-B

775310155 Barbed to JIC Straight Hose Fitting - #8 JIC 37° Flare
Mi Item #00499630
MFR #8C14-8FJSX-B
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8C14-8FJSX-B

775310155 Barbed to JIC Straight Hose Fitting - #8 JIC 37° Flare
Mi Item #00499630
MFR #8C14-8FJSX-B

Mfr description
8C14-8FJSX-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Dash Size
    8
  • End Size/Type
    #8 JIC 37° Flare
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.4060 in
  • Overall Length
    32 mm
  • Thread Size
    3/4–16 SAE
  • Thread Size 1
    3/4-16
  • Weight
    0.15 lbs

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Body Material
    Brass
  • Compatible Banding Types
    None
  • Compatible Hose Series
    C14, C14CT
  • Configuration
    Straight
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    JIC
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FJSX
  • Fitting Connection Family
    Barbed to JIC
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • Flow Control Type
    None
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    7753-10155
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053319903
  • ManufacturerName (description attribute)
    Gates
  • Material
    Brass
  • Mating Angle
    37/45 °
  • Number Of Ports
    2
  • Port Gender
    Female
  • Seal Type
    Mated Angle
  • Standards Met
    ASTMB-117, SAE
  • Swivel
    Yes
  • UPC_NO
    072053319903
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)