Motion
16C14-16FJSX-B

GATES RUBBER CO
16C14-16FJSX-B

775310185 -
MI ITEM #00499633
MFR #16C14-16FJSX-B
Your Price$73.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C14-16FJSX-B

775310185 -
MI ITEM #00499633
MFR #16C14-16FJSX-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$73.61/each(List $106.73)

Overview

Mfr description
16C14-16FJSX-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.8740 in
  • Material
    Brass
  • Manufacturer Upc Number
    072053340969
  • UPC_NO
    072053340969
  • Additional Details
    Special tools available to make swage-type installations easy.
  • Weight
    0.50 lbs
  • For Use With
    C14 & C14CT
  • Configuration
    Straight
  • Dash Size
    16
  • End Type 1
    FJSX
  • Fitting Type
    Dual Seat FJX/SAE
  • Hose Dash Size
    16
  • Mating Angle
    37/45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    1 5/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text