Motion
4C14-4FSX45

GATES RUBBER CO
4C14-4FSX45

Hose End - Steel Material, 3/16 in Hose ID
Mi Item #00499636
MFR #4C14-4FSX45
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C14-4FSX45

Hose End - Steel Material, 3/16 in Hose ID
Mi Item #00499636
MFR #4C14-4FSX45

Mfr description
4C14-4FSX45 FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.02/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    4
  • Hex Body
    0.5600 in
  • Hex Size
    0.5600 in
  • Hose Cut-Off Factor
    1.2500 in, 31.75 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.1900 in
  • Hose Inside Diameter
    3/16 in
  • Inside Diameter
    0.1900 in, 4.82 mm
  • Length
    1.6900 in
  • SAE Size
    -4
  • Thread Size
    7/16-20
  • Thread Size 1
    7/16-20
  • Weight
    0.06 lbs
  • Width
    0.5600 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C14
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Type 1
    FSX
  • Fitting Shape
    45° Elbow
  • Fitting Type
    SAE 45° Flare
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40202-0404
  • Manufacturer Upc Number
    072053320008
  • Material
    Steel
  • Mating Angle
    45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    SAE100 R14
  • Style
    45 °Elbow
  • Swivel
    Yes
  • Type
    Coupling
  • UPC_NO
    072053320008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)