Motion
10C14-10ABC-B

GATES RUBBER CO
10C14-10ABC-B

Hose End - Brass Material, 0.5000 in Hose ID
Mi Item #00499660
MFR #10C14-10ABC-B
Price$84.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-10ABC-B

Hose End - Brass Material, 0.5000 in Hose ID
Mi Item #00499660
MFR #10C14-10ABC-B

Mfr description
10C14-10ABC-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.79/each

Specifications

Dimensions

  • Dash Size
    10
  • Hose Cut-Off Factor
    1.1900 in, 30.19 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.5000 in
  • Length
    1.8900 in
  • Outer Diameter
    0.6300 in
  • Thread Size 1
    13/16-18
  • Weight
    0.27 lbs
  • Width
    0.9375 in

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Application
    Air compressor discharge, hot oil and fluids, hot and greasy environments
  • Compatible Hose Series
    C14
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    ABC
  • Fitting Type
    Air Brake
  • For Use With
    C14 & C14CT
  • Manufacturer Catalog Number
    G40460-1010B / 10C14-10ABC-B
  • Manufacturer Upc Number
    072053341041
  • Material
    Brass
  • Product Types
    Coupling
  • Seal Type
    Compression
  • Standards Met
    SAE100 R14
  • Swivel
    No
  • Type
    C14 Coupling
  • UPC_NO
    072053341041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)