Motion
10C14-10STA-B

GATES RUBBER CO
10C14-10STA-B

Hose End - Brass Material, 1/2 in Hose ID
MI ITEM #00499663
MFR #10C14-10STA-B
Price$74.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C14-10STA-B

Hose End - Brass Material, 1/2 in Hose ID
MI ITEM #00499663
MFR #10C14-10STA-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.26/each

Specifications

Dimensions

  • Dash Size
    10
  • Hex Body
    0.9400 in
  • Hex Size
    0.9400 in
  • Hose Cut-Off Factor
    2.5300 in, 64.29 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Outer Diameter
    0.6300 in
  • Thread Size
    13/16-18
  • Thread Size 1
    13/16-18
  • Weight
    0.26 lbs

Details

  • Additional Details
    Special tools available to make swage-type installations easy.
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    STA
  • Fitting Type
    Straight Tube Assembly
  • For Use With
    C14 & C14CT
  • Manufacturer Upc Number
    072053341072
  • Material
    Brass
  • Swivel
    No
  • UPC_NO
    072053341072

Overview

Mfr description
10C14-10STA-B FITTING
  • Designed to perform with C14 hose; Stainless steel, brass or carbon steel; Recommended for air compressor discharge, hot oil and fluids, hot and greasy environments; Compliant to SAE100 R14 specification;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought