Specifications
Details
- Additional DetailsGates dies are precision designed and machined to work with Gates authorized crimpers to deliver factory-quality assemblies in the field.
- Country of OriginUS
- Description7483-0513 SD-4C14 FITTING
- For Use WithPC707, Hand Swager
- Harmonization Code8466.94.8585
- SeriesSD C14 Series
Overview
Mfr description
7483-0513 SD-4C14 FITTING
- Specifically designed to swage Gates C14 hose assemblies
- They provide the required swage dimensions to meet full performance
- One die set is required for each hose size
- See product numbers listed in Gates Crimp Data and Dies Manual.