Motion
SV13-20-CM-0-00
Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 60 gpm Max Flow, Screw-in Cartridge
MI ITEM #00499838
MFR #SV13-20-CM-0-00
List Price$384.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw-In Solenoid Valve - Pilot;Solenoid Actuation, 60 gpm Max Flow, Screw-in Cartridge
MI ITEM #00499838
MFR #SV13-20-CM-0-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.48/each for your price

Overview

Mfr description
SV13-20-CM-0-00 (02-177088)

Specifications

  • Actuation
    Pilot;Solenoid
  • Maximum Flow Rate
    60 gpm
  • Max Operating Temperature
    +212 °F
  • Maximum Operating Pressure
    5000 psi
  • Overall Width
    38.9 mm
  • Connection Gender
    Female
  • Number Of Ways
    2
  • Fluid Comp
    Hydraulic Oil
  • Seal Material
    Nitrile
  • Mounting Type
    Screw-in Cartridge
  • Overall Height
    121.3 mm
  • Manufacturer Catalog Number
    02-177088

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text