Motion
SV14-8-CM-0-00
Cartridge Valve - Screw-in Cartridge
Mi Item #00499842
MFR #SV14-8-CM-0-00
Price$141.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge Valve - Screw-in Cartridge
Mi Item #00499842
MFR #SV14-8-CM-0-00

Mfr description
SV14-8-CM-0-00 (02-177092)
  • Two-position normally closed valves require a coil and a housing (aluminum 3,000 psi, or steel 5,000 psi)
  • Coils are available in 12V, 24V, 36V, 48V (DC) and 115V and 230V (AC)
  • Voltage types are DC, DC with fly back diode, and AC with full bridge rectifier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.52/each

Specifications

Details

  • Mounting Type
    Screw-in Cartridge
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)