Motion
SV15-8-0S-0-00
SV15-8-0S-0-00
MI ITEM #00499847
MFR #SV15-8-0S-0-00
List Price$137.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SV15-8-0S-0-00
MI ITEM #00499847
MFR #SV15-8-0S-0-00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.16/each for your price

Overview

Mfr description
SV15-8S-O-0-00 (02-177096)
  • Two-position normally closed valves require a coil and a housing (aluminum 3,000 psi, or steel 5,000 psi)
  • Coils are available in 12V, 24V, 36V, 48V (DC) and 115V and 230V (AC)
  • Voltage types are DC, DC with fly back diode, and AC with full bridge rectifier
  • Seals are buna; Viton seals are available as a conversion or option
  • See hydraulic symbol for port identification and flow path
  • Any valves being used at pressures above 3,000 psi must use steel housings
  • Manufacturer: Eaton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text