Motion
75-C-AL
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Hose Shank, Straight
MI ITEM #00501897
MFR #75-C-AL
Your Price$35.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3/4 in Female Coupler x 3/4 in Hose Shank, Straight
MI ITEM #00501897
MFR #75-C-AL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$35.31/each(List $37.30)

Overview

Mfr description
75C-AL CAM AND GROOVE ADPTR

Specifications

  • Body Material
    Aluminum
  • Coupling Connection Type
    Coupler x Hose Shank
  • Fitting Shape
    Straight
  • Coupling Gender
    Female
  • Coupling Size
    3/4 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Female Coupler
  • End 1 Size
    3/4 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    3/4 in
  • Weight
    0.23 lbs
  • Seal Material
    Nitrile Rubber
  • Overall Length
    3-3/4 in
  • Fitting Connection Family
    Barbed to CamLock
  • Maximum Operating Pressure
    250 psi
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text