Motion
431
Mi Item #00501942
MFR #431
Price$43.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00501942
MFR #431

Mfr description
431 DOUBLE BOLT CLAMP
  • Rugged, plated iron two-bolt clamp with machine bolts and hex nuts
  • Dual gripping ridges on inner surface
  • Bolt lugs are reinforced to prevent bending out of alignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.81/each

Specifications

Dimensions

  • Maximum Diameter
    4.0625 in

Details

  • Material
    Plated Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)