Motion
TBC675
T-Bolt Clamp - Stainless Steel Material
Mi Item #00501957
MFR #TBC675
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - Stainless Steel Material
Mi Item #00501957
MFR #TBC675

Mfr description
TBC675 T BOLT CLAMP
  • Can be applied with a standard 7/16" socket wrench
  • 3/4" wide 300 Series stainless steel band, 0.025" thick
  • Alloy steel bolt, torque rating 70 in-lbs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Details

  • Clamp Type
    T-Bolt Hose Clamp
  • Material
    Stainless Steel
  • Maximum Opening Capacity
    6-13/16 in
  • Minimum Opening Capacity
    6-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)