Motion
BM6
Dixon Valve & Coupling Straight Barbed to Barbed Hose Mender - Brass Material, 3/4 in Hose ID
Mi Item #00501958
MFR #BM6
Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dixon Valve & Coupling Straight Barbed to Barbed Hose Mender - Brass Material, 3/4 in Hose ID
Mi Item #00501958
MFR #BM6

Mfr description
BM6 BRASS MENDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.45/each

Specifications

Dimensions

  • Barb Length
    1-1/16 in
  • Hose Inside Diameter
    3/4 in
  • Overall Length
    2-1/2 in

Details

  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)