Motion
BWSG
Dispensing Nozzle - 1/2" Female NPT Threaded
Mi Item #00501983
MFR #BWSG
Price$266.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Nozzle - 1/2" Female NPT Threaded
Mi Item #00501983
MFR #BWSG

Mfr description
BWSG HOT WATER SPRAY GUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$266.04/each

Specifications

Dimensions

  • Weight
    3.27 lbs

Details

  • Compatible Banding Types
    None
  • Flow Control Type
    None
  • Operating Temperature Range
    Maximum of +150 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)