Motion
AWSG-W
Washdown Spray Nozzle - 1/2 in Female NPT Threaded
MI ITEM #00501985
MFR #AWSG-W
Price$352.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Spray Nozzle - 1/2 in Female NPT Threaded
MI ITEM #00501985
MFR #AWSG-W

Mfr description
AWSG-W HOT WATER SPRAY GUN
  • For low pressure cleaning, tank and drum cleaning, and chemical manufacturing
  • Designed for operator comfort
  • Variable spray pattern from conical spray to solid stream
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.32/each

Specifications

Dimensions

  • Weight
    1.79 lbs

Details

  • Additional Details
    Rubber Coated Handle
  • Operating Temperature Range
    Maximum of 150 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)