Motion
BNS44
Interlocking Coupling Fitting Part - Washdown Spray Gun Connector, Stainless Steel
Mi Item #00501986
MFR #BNS44
Price$52.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Interlocking Coupling Fitting Part - Washdown Spray Gun Connector, Stainless Steel
Mi Item #00501986
MFR #BNS44

Mfr description
BNS44 SPRAY GUN SWIVEL
  • Swivel body with EPDM gasket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.32/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Body Material
    Stainless Steel
  • Part Type
    Washdown Spray Gun Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)