Motion
RDM1
Mi Item #00501998
MFR #RDM1
Price$28.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00501998
MFR #RDM1

Mfr description
RDM1 SS HOSE MENDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.85/each

Specifications

Dimensions

  • Barb Length
    1-15/32 in
  • Overall Length
    3 in

Details

  • Body Material
    Stainless Steel
  • Compatible Banding Types
    None
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Barbed
  • Fitting Connection Family
    Barbed to Barbed
  • Fitting Shape
    Straight
  • Flow Control Type
    None
  • Material
    Stainless Steel
  • Max Operating Temperature
    +70 °F
  • Number Of Ports
    2
  • Operating Temperature Range
    Maximum of +70 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)