Overview
Mfr description
RC150SE SS C&G SANITARY END
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeBoss-Lock Female Coupler
- End 1 Size1-1/2 in
- End 2 TypeClamp End
- End 2 Size1-1/2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType RC Female Coupler x Clamp End
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data