Motion
RC200SE
Quick Disconnect Coupling - 2 in, Boss-Lock Female Coupler, x 2 in, Clamp End, Straight
Mi Item #00502053
MFR #RC200SE
Price$351.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 2 in, Boss-Lock Female Coupler, x 2 in, Clamp End, Straight
Mi Item #00502053
MFR #RC200SE

Mfr description
RC200SE SS C&G SANITARY END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.23/each

Specifications

Dimensions

  • End 1 Size
    2 in
  • End 2 Size
    2 in
  • Size
    2.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type RC Female Coupler x Clamp End
  • End 1 Type
    Boss-Lock Female Coupler
  • End 2 Type
    Clamp End
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)