Motion
RE300SE
Quick Disconnect Coupling - 3 in, Male Adapter, x 3 in, Clamp End, Straight
MI ITEM #00502056
MFR #RE300SE
Price$425.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 3 in, Male Adapter, x 3 in, Clamp End, Straight
MI ITEM #00502056
MFR #RE300SE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$425.56/each

Specifications

Dimensions

  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Size
    3.0000 in

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type RE Male Adapter x Clamp End
  • End 1 Type
    Male Adapter
  • End 2 Type
    Clamp End
  • Fitting Shape
    Straight
  • Material
    316 Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal

Overview

Mfr description
RE300SE SS C&G SANITARY END

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought