Motion
4012COV
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Nylon, For Use With 4012
MI ITEM #00502061
MFR #4012COV
Price$153.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Nylon, For Use With 4012
MI ITEM #00502061
MFR #4012COV

Mfr description
4012COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.24/each

Specifications

Dimensions

  • Coupling Size
    4012
  • Outside Diameter
    4 in
  • Overall Width
    2.0000 in
  • Weight
    0.61 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    4012
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048321
  • Material
    Nylon
  • Number Of Teeth
    12
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048321

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)