Motion
4016COV
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Nylon, For Use With 4016
Mi Item #00502062
MFR #4016COV
Price$140.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 40 Chain, 4.0000 in OD, Nylon, For Use With 4016
Mi Item #00502062
MFR #4016COV

Mfr description
COVER FOR 4016 COUPLING
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.94/each

Specifications

Dimensions

  • Coupling Size
    4016
  • Outside Diameter
    4 in
  • Overall Width
    2.0000 in
  • Weight
    0.59 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    4016
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048338
  • Material
    Nylon
  • Number Of Teeth
    16
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048338
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)