Motion
8018COV
Chain Coupling Cover - 80 Chain, 8.1875 in OD, Aluminum, For Use With 8018
Mi Item #00502066
MFR #8018COV
Price$465.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 80 Chain, 8.1875 in OD, Aluminum, For Use With 8018
Mi Item #00502066
MFR #8018COV

Mfr description
8018COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$465.17/each

Specifications

Dimensions

  • Coupling Size
    8018
  • Outside Diameter
    8.125 in
  • Overall Width
    4.0000 in
  • Weight
    4.88 lbs

Details

  • Chain Number
    80
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    8018
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048383
  • Material
    Aluminum
  • Number Of Teeth
    18
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)