Motion
10018COV
Chain Coupling Cover - 100 Chain, 9.3750 in OD, Aluminum, For Use With 10018
MI ITEM #00502067
MFR #10018COV
Price$1,392.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 100 Chain, 9.3750 in OD, Aluminum, For Use With 10018
MI ITEM #00502067
MFR #10018COV

Mfr description
10018COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,392.73/each

Specifications

Dimensions

  • Coupling Size
    10018
  • Outside Diameter
    9.385 in
  • Overall Width
    5.9375 in
  • Weight
    8.32 lbs

Details

  • Chain Number
    100
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    10018
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048406
  • Material
    Aluminum
  • Number Of Teeth
    18
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)