Motion
10020 COVER
Chain Coupling Cover - 100 Chain, 10.1250 in OD, Aluminum, For Use With 10020
Mi Item #00502068
MFR #10020 COVER
Price$1,341.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 100 Chain, 10.1250 in OD, Aluminum, For Use With 10020
Mi Item #00502068
MFR #10020 COVER

Mfr description
10020COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.90/each

Specifications

Dimensions

  • Coupling Size
    10020
  • Outside Diameter
    10.135 in
  • Overall Width
    5.2500 in
  • Weight
    12.66 lbs

Details

  • Chain Number
    100
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    10020
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048413
  • Material
    Aluminum
  • Number Of Teeth
    20
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048413
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)