Motion
10020 COVER

TSUBAKI (UST)
10020 COVER

Chain Coupling Cover - 100 Chain, 10.1250 in OD, Aluminum, For Use With 10020
MI ITEM #00502069
MFR #10020 COVER
Price$1,224.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
10020 COVER

Chain Coupling Cover - 100 Chain, 10.1250 in OD, Aluminum, For Use With 10020
MI ITEM #00502069
MFR #10020 COVER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,224.22/each

Specifications

Dimensions

  • Coupling Size
    10020
  • Outside Diameter
    10.1250 in
  • Overall Width
    5.5000 in
  • Weight
    12.55 lbs

Details

  • Chain Number
    100
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    10020
  • Material
    Aluminum
  • Number Of Teeth
    20
  • Part Type
    Cover Assembly
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    097039378057

Overview

Mfr description
10020 COUPLING COVER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text