Motion
12022COV
Chain Coupling Cover - 120 Chain, 13.2500 in OD, Aluminum, For Use With 12022
Mi Item #00502071
MFR #12022COV
Price$2,859.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 120 Chain, 13.2500 in OD, Aluminum, For Use With 12022
Mi Item #00502071
MFR #12022COV

Mfr description
12022COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,859.95/each

Specifications

Dimensions

  • Coupling Size
    12022
  • Outside Diameter
    13.26 in
  • Overall Width
    7.9375 in
  • Weight
    21.01 lbs

Details

  • Chain Number
    120
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    12022
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048437
  • Material
    Aluminum
  • Number Of Teeth
    22
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)