Motion
5018COV
Chain Coupling Cover - 50 Chain, 5.1250 in OD, Nylon, For Use With 5018
Mi Item #00502072
MFR #5018COV
Price$178.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 50 Chain, 5.1250 in OD, Nylon, For Use With 5018
Mi Item #00502072
MFR #5018COV

Mfr description
5018COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.24/each

Specifications

Dimensions

  • Coupling Size
    5018
  • Outside Diameter
    5.125 in
  • Overall Width
    2.3750 in
  • Weight
    0.86 lbs

Details

  • Chain Number
    50
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    5018
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950048352
  • Material
    Nylon
  • Number Of Teeth
    18
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950048352
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)