Motion
6022COV
Chain Coupling Cover - 60 Chain, 8.1875 in OD, Aluminum, For Use With 6022
Mi Item #00502076
MFR #6022COV
Price$465.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chain Coupling Cover - 60 Chain, 8.1875 in OD, Aluminum, For Use With 6022
Mi Item #00502076
MFR #6022COV

Mfr description
6022COV COUPLING COVER
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$465.17/each

Specifications

Dimensions

  • Coupling Size
    6022
  • Outside Diameter
    8.1875 in
  • Overall Width
    4.0000 in
  • Weight
    2.44 lbs

Details

  • Chain Number
    60
  • Coupling Component
    Cover Assembly
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • For Use With
    6022
  • Includes
    Gaskets
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950318738
  • Material
    Aluminum
  • Number Of Teeth
    22
  • Part Type
    Cover
  • Product Type
    Chain Coupling Covers
  • UPC_NO
    697950318738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)