Motion
4012 CPLG CHAIN

DIAMOND CHAIN COMPANY
4012 CPLG CHAIN

Coupling Chain - Size 40 Chain, 12 Links, Steel Material
MI ITEM #00502114
MFR #4012 CPLG CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
4012 CPLG CHAIN

Coupling Chain - Size 40 Chain, 12 Links, Steel Material
MI ITEM #00502114
MFR #4012 CPLG CHAIN

Mfr description
CHAIN ONLY 4012 CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.42 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Material
    Steel
  • Number Of Links
    12
  • Number Of Teeth
    12
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    716647160099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)