Motion
4016 CPLG CHAIN

DIAMOND CHAIN COMPANY
4016 CPLG CHAIN

Coupling Chain - Size 40 Chain, 16 Links, Steel Material
MI ITEM #00502121
MFR #4016 CPLG CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
4016 CPLG CHAIN

Coupling Chain - Size 40 Chain, 16 Links, Steel Material
MI ITEM #00502121
MFR #4016 CPLG CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CHAIN ONLY 4016 CPLG

Specifications

  • Chain Number
    40
  • Number Of Links
    16
  • Material
    Steel
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • UPC_NO
    716647166206
  • Weight
    0.56 lbs
  • Coupling Type
    Chain Coupling
  • Number Of Teeth
    16
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text