Motion
4016CHN
Coupling Chain - Size 40 Chain, 16 Links, Steel Material
MI ITEM #00502123
MFR #4016CHN
Price$48.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Chain - Size 40 Chain, 16 Links, Steel Material
MI ITEM #00502123
MFR #4016CHN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.79/each

Specifications

Dimensions

  • Weight
    0.60 lbs

Details

  • Chain Number
    40
  • Coupling Component
    Chain
  • Coupling Style
    Chain
  • Coupling Type
    Chain Coupling
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950046563
  • Material
    Steel
  • Number Of Links
    16
  • Number Of Teeth
    16
  • Part Type
    Chain
  • Product Type
    Chain Coupling Chains
  • UPC_NO
    697950046563

Overview

Mfr description
4016CHN COUPLING CHAIN
  • All Martin Chain Couplings have hardened teeth.
  • Select the smallest coupling that will accommodate both shafts.
  • For a reversing operation, shock or pulsating loads, or other severe operating conditions, select the next larger coupling size.
  • Precise machining and processes ensure consistent finish and high quality.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text